Motion
GRU13211040.00

GROVE GEAR
GRU13211040.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052718
MFR #GRU13211040.00
List Price$3,131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU13211040.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052718
MFR #GRU13211040.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,131.00/each for your price

Overview

Mfr description
GRU13211040.00 GR-DUM813-200-R5-56

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.104 hp
  • Horsepower Rating Normal Duty
    0.104 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    425 in/lb;48.02 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Keyway Size
    1/8 x 1.0000 in, 3.18 x 25.40 mm
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Horizontal Base, Worm Under
  • Manufacturer Catalog Number
    GR-DUM813-200-R5-56
  • Weight
    41 lbs, 18.597 kg
  • Horsepower
    0.104 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.059 hp;0.044 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    425 in-lbs;48.02 Nm
  • Bore Diameter
    0.6250 in
  • Output Shaft
    Shaft
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought