Motion
GRU24002049.00

GROVE GEAR
GRU24002049.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19052733
MFR #GRU24002049.00
List Price$2,509.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU24002049.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19052733
MFR #GRU24002049.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,509.70/each for your price

Overview

Mfr description
GRU24002049.00 GR-UMQ824-30-R-56

Specifications

  • Ratio
    30:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-UMQ824-30-R-56
  • Weight
    49 lbs, 22.23 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text