Overview
Mfr description
GRU30210051.00 GR-DUM830-1800-R4-56
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size830
- Manufacturer Catalog NumberGR-DUM830-1800-R4-56
- Weight97 lbs, 44 kg
- Gearbox Component TypeGearbox
- Case Size830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data