Overview
Mfr description
GRU42003093.00 GR-UMQ842-50-D-140
Specifications
- Ratio50:1
- NEMA / IEC Frame Size140
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-UMQ842-50-D-140
- Weight160 lbs
- Nominal Ratio50:1
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data