Overview
Mfr description
GRU42207105.00 GR-DUMQ842-1800-R1-56
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DUMQ842-1800-R1-56
- Weight189 lbs, 85.729 kg
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data