Motion
GRU52001001.00

GROVE GEAR
GRU52001001.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052783
MFR #GRU52001001.00
List Price$8,446.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU52001001.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052783
MFR #GRU52001001.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,446.61/each for your price

Overview

Mfr description
GRU52001001.00 GR-U852-5-L

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    32.51 hp
  • Horsepower Rating Normal Duty
    32.51 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Single Output Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    5753 in/lb;649.997 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    13789.44 N, 3100 lbs
  • Housing Dimensions
    15.1300 in x 16.2400 in x 15.1300 in, 384.30 mm x 412.50 mm x 384.30 mm
  • Housing Height
    15.1300 in, 384.30 mm
  • Housing Length
    15.1300 in, 384.30 mm
  • Housing Width
    16.2400 in
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    15.1300 in, 384.30 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Horizontal Base, Worm Under
  • Manufacturer Catalog Number
    GR-U852-5-L
  • Weight
    252 lbs, 114.305 kg
  • Horsepower
    32.51 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    31.17 hp;23.244 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shaft Length
    10.8800 in;276.35 mm
  • Torque Rating (in-lb)
    5753 in-lbs;649.997 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    3100 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525
  • Width
    16.2400 in, 412.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text