Motion
GRU52001007.00

GROVE GEAR
GRU52001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052784
MFR #GRU52001007.00
List Price$8,446.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU52001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052784
MFR #GRU52001007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,446.61/each for your price

Overview

Mfr description
GRU52001007.00 GR-U852-30-L

Specifications

  • Ratio
    30:1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-U852-30-L
  • Weight
    252 lbs, 114.305 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought