Motion
GRU52206044.00

GROVE GEAR
GRU52206044.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19052794
MFR #GRU52206044.00
List Price$12,585.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU52206044.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19052794
MFR #GRU52206044.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,585.91/each for your price

Overview

Mfr description
GRU52206044.00 GR-DUM852-500-L6-140

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    500:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.249 hp
  • Horsepower Rating Normal Duty
    2.249 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    3.5 rpm
  • Maximum Output Torque
    12219 in/lb;1380.56 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Keyway Size
    3/16x1.63.0000 in
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Horizontal Base, Worm Under
  • Manufacturer Catalog Number
    GR-DUM852-500-L6-140
  • Weight
    324 lbs, 146.96 kg
  • Horsepower
    2.249 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    500:1
  • Output
    0.679 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    12219 in-lbs;1380.56 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought