Motion
GRU52207128.00

GROVE GEAR
GRU52207128.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 180 Frame
MI ITEM #19052797
MFR #GRU52207128.00
List Price$12,585.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU52207128.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 180 Frame
MI ITEM #19052797
MFR #GRU52207128.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,585.91/each for your price

Overview

Mfr description
GRU52207128.00 GR-DUMQ852-100-R1-180

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DUMQ852-100-R1-180
  • Weight
    323 lbs, 146.51 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text