Motion
GRU52405014.00

GROVE GEAR
GRU52405014.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052799
MFR #GRU52405014.00
List Price$11,754.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU52405014.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052799
MFR #GRU52405014.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,754.53/each for your price

Overview

Mfr description
GRU52405014.00 GR-DXU852-150-L1

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.685 hp
  • Horsepower Rating Normal Duty
    2.685 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    11292 in/lb;1275.82 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    14768.1 N, 3320 lbs
  • Housing Dimensions
    16.2400 in x 10.5000 in x 15.1300 in
  • Housing Height
    15.1300 in, 384.30 mm
  • Housing Length
    16.2400 in, 412.50 mm
  • Housing Width
    10.5000 in
  • Keyway Size
    1/4 x 2.0000 in
  • Series
    GR
  • Length
    16.2400 in, 412.50 mm
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXU852-150-L1
  • Weight
    308 lbs, 139.706 kg
  • Horsepower
    2.685 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    2.078 hp;1.55 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    11292 in-lbs;1275.82 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    3320 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    525
  • Width
    10.5000 in, 266.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text