Motion
GRV13001280.10

GROVE GEAR
GRV13001280.10

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19052813
MFR #GRV13001280.10
List Price$2,261.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV13001280.10

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19052813
MFR #GRV13001280.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,261.11/each for your price

Overview

Mfr description
GRV13001280.10 GR-VHHMQ813-15-R-56-10

Specifications

  • Ratio
    15:1
  • Style
    NEMA C-Face
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-VHHMQ813-15-R-56-10
  • Weight
    20 lbs, 9.07 kg
  • Input Style
    C-Face
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text