Motion
GRV13002265.00

GROVE GEAR
GRV13002265.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052814
MFR #GRV13002265.00
List Price$1,762.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV13002265.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052814
MFR #GRV13002265.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.30/each for your price

Overview

Mfr description
GRV13002265.00 GR-VLMQ813-20-RD-56

Specifications

  • Ratio
    20:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    GR-VLMQ813-20-RD-56
  • Weight
    19 lbs, 8.62 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought