Motion
GRV13204108.00

GROVE GEAR
GRV13204108.00

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19052816
MFR #GRV13204108.00
Price$3,317.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV13204108.00

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19052816
MFR #GRV13204108.00

Mfr description
GRV13204108.00 GR-DVLMQ813-3600-LU1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,317.90/each

Specifications

Dimensions

  • Case Size
    813
  • Center Distance
    1.3300 in
  • Housing Dimensions
    7.2600 in x 4.0000 in x 7.1600 in, 184.40 mm x 101.60 mm x 181.86 mm
  • Housing Height
    7.1600 in, 181.86 mm
  • Housing Length
    7.2600 in, 184.40 mm
  • Housing Width
    4.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length
    7.2600 in, 184.40 mm
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    0.486 rpm
  • Maximum Output Torque
    421 in/lb;47.57 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    3600:1
  • Output Size
    0.6250 in
  • Ratio
    3600:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shaft Length
    1.5000 in;38.10 mm
  • Weight
    36 lbs, 16.33 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.02 hp
  • Horsepower Rating Normal Duty
    0.02 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DVLMQ813-3600-LU1-56
  • Max Input Horsepower
    0.02 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    421 in-lbs;47.57 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)