Motion
GRV15002082.10

GROVE GEAR
GRV15002082.10

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19052820
MFR #GRV15002082.10
List Price$2,434.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV15002082.10

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19052820
MFR #GRV15002082.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,434.48/each for your price

Overview

Mfr description
GRV15002082.10 GR-VLHMQ815-60-L-140-10

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    GR-VLHMQ815-60-L-140-10
  • Weight
    24 lbs, 10.886 kg
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text