Motion
GRV18002385.16

GROVE GEAR
GRV18002385.16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19052834
MFR #GRV18002385.16
List Price$2,503.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV18002385.16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19052834
MFR #GRV18002385.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,503.01/each for your price

Overview

Mfr description
GRV18002385.16 GR-VHHMQ818-5-L-56-16

Specifications

  • Ratio
    5:1
  • Case Included
    Yes
  • Output Bore Type
    Keyed Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-VHHMQ818-5-L-56-16
  • Weight
    24 lbs, 10.886 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text