Motion
GRV18205100.00

GROVE GEAR
GRV18205100.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19052846
MFR #GRV18205100.00
List Price$3,504.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV18205100.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19052846
MFR #GRV18205100.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,504.70/each for your price

Overview

Mfr description
GRV18205100.00 GR-DVLMQ818-750-RU1-56

Specifications

  • Ratio
    750:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DVLMQ818-750-RU1-56
  • Weight
    46 lbs, 20.865 kg
  • Nominal Ratio
    750:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought