1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRV18234106.00
Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 56C Frame
MI ITEM #
19052847
MFR #
GRV18234106.00
Price
$3,616.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRV18234106.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRV18234106.00
Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 56C Frame
MI ITEM #
19052847
MFR #
GRV18234106.00
Mfr description
GRV18234106.00 GR-DVLMQ818-2400-LU6-56
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,616
.84
/each
Add to Cart
Specifications
Dimensions
Manufacturer Reducer Size
818
NEMA / IEC Frame Size
56C
Nominal Ratio
2400:1
Ratio
2400:1
Weight
44 lbs, 19.958 kg
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
GR-DVLMQ818-2400-LU6-56
Series
GR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items