Motion
GRV18302402.16

GROVE GEAR
GRV18302402.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #19052849
MFR #GRV18302402.16
Price$3,197.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV18302402.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #19052849
MFR #GRV18302402.16

Mfr description
GRV18302402.16 GR-WVLH818-7.5-L-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,197.59/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    23 lbs, 10.43 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WVLH818-7.5-L-16
  • Seal Material
    Viton
  • Series
    GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)