Motion
GRV24001203.00

GROVE GEAR
GRV24001203.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #19052850
MFR #GRV24001203.00
Price$2,141.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV24001203.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #19052850
MFR #GRV24001203.00

Mfr description
GRV24001203.00 GR-VL824-10-LD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.33/each

Specifications

Dimensions

  • Case Size
    824
  • Housing Width
    6.5000 in
  • Manufacturer Reducer Size
    824
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    47 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-VL824-10-LD
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)