Motion
GRV24003261.00

GROVE GEAR
GRV24003261.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19052858
MFR #GRV24003261.00
List Price$2,759.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV24003261.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19052858
MFR #GRV24003261.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,759.52/each for your price

Overview

Mfr description
GRV24003261.00 GR-VLMQ824-5-DD-180

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-VLMQ824-5-DD-180
  • Weight
    52 lbs, 23.59 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text