Motion
GRV24005243.00

GROVE GEAR
GRV24005243.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19052862
MFR #GRV24005243.00
Price$2,745.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV24005243.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19052862
MFR #GRV24005243.00

Mfr description
GRV24005243.00 GR-VLMQ824-30-RU-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,745.16/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    52 lbs, 23.59 kg

Details

  • Manufacturer Catalog Number
    GR-VLMQ824-30-RU-56
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)