Motion
GRV24005253.00

GROVE GEAR
GRV24005253.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19052865
MFR #GRV24005253.00
List Price$2,660.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV24005253.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19052865
MFR #GRV24005253.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.04/each for your price

Overview

Mfr description
GRV24005253.00 GR-VLMQ824-20-RU-140

Specifications

  • Ratio
    20:1
  • Series
    GR
  • Manufacturer Reducer Size
    24
  • Manufacturer Catalog Number
    GR-VLMQ824-20-RU-140
  • Weight
    52 lbs, 23.587 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text