Motion
GRV24212098.23

GROVE GEAR
GRV24212098.23

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19052868
MFR #GRV24212098.23
List Price$4,809.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV24212098.23

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19052868
MFR #GRV24212098.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,809.29/each for your price

Overview

Mfr description
GRV24212098.23 GR-DVLHMQ824-500-R6-56-23

Specifications

  • Ratio
    500:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-DVLHMQ824-500-R6-56-23
  • Weight
    71 lbs, 32.21 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought