Motion
GRV26301444.16

GROVE GEAR
GRV26301444.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 1.0000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #19052879
MFR #GRV26301444.16
List Price$5,344.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV26301444.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 1.0000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #19052879
MFR #GRV26301444.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,344.29/each for your price

Overview

Mfr description
GRV26301444.16 GR-WVLHMQ826-40-R-56-16

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    40:1
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    GR-WVLHMQ826-40-R-56-16
  • Weight
    65 lbs, 29.48 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text