Motion
GRV26401117.23

GROVE GEAR
GRV26401117.23

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19052880
MFR #GRV26401117.23
List Price$5,649.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV26401117.23

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19052880
MFR #GRV26401117.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,649.49/each for your price

Overview

Mfr description
GRV26401117.23

Specifications

  • Ratio
    300:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXVLHMQ826-300-L1-56-23
  • Weight
    86 lbs, 39.01 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text