Motion
GR-VL830-50-RD

GROVE GEAR
GR-VL830-50-RD

GR-VL830-50-RD
MI ITEM #19052887
MFR #GR-VL830-50-RD
List Price$3,226.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-VL830-50-RD

GR-VL830-50-RD
MI ITEM #19052887
MFR #GR-VL830-50-RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,226.09/each for your price

Overview

Mfr description
GRV30002209.00 GR-VL830-50-RD

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.915 hp
  • Horsepower Rating Normal Duty
    1.915 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-VL830-50-RD
  • Weight
    74 lbs, 33.566 kg
  • Input Style
    Solid Shaft
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2490 in-lbs;281.333 Nm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text