Motion
GRV30201040.00

GROVE GEAR
GRV30201040.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
Mi Item #19052891
MFR #GRV30201040.00
Price$5,711.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV30201040.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56 Frame
Mi Item #19052891
MFR #GRV30201040.00

Mfr description
GRV30201040.00 GR-DVLM830-200-LD1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,711.63/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    101 lbs, 45.81 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-DVLM830-200-LD1-56
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)