Motion
GRV30201096.00

GROVE GEAR
GRV30201096.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19052892
MFR #GRV30201096.00
List Price$5,457.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV30201096.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19052892
MFR #GRV30201096.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,457.66/each for your price

Overview

Mfr description
GRV30201096.00 GR-DVLMQ830-300-LD1-56

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DVLMQ830-300-LD1-56
  • Weight
    99 lbs, 44.9 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought