Motion
GRV30205092.00

GROVE GEAR
GRV30205092.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19052894
MFR #GRV30205092.00
Price$5,711.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV30205092.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19052894
MFR #GRV30205092.00

Mfr description
GRV30205092.00 GR-DVLMQ830-100-RU1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,711.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    3830 in/lb;432.73 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Overhung Load
    2170 lbs
  • Ratio
    100:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    99 lbs, 44.91 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.063 hp
  • Horsepower Rating Normal Duty
    1.063 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill Style
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DVLMQ830-100-RU1-56
  • Max Input Horsepower
    1.528 hp
  • Mounting Type
    Vertical
  • Output
    1.063 hp;0.793 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    3830 in-lbs;432.73 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)