Motion
GRV30205094.00

GROVE GEAR
GRV30205094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052895
MFR #GRV30205094.00
List Price$5,534.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV30205094.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052895
MFR #GRV30205094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,534.52/each for your price

Overview

Mfr description
GRV30205094.00 GR-DVLMQ830-200-RU1-56

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.566 hp
  • Horsepower Rating Normal Duty
    0.566 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    4076 in/lb;460.527 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Housing Dimensions
    12.5000 in x 11.1300 in x 10.0600 in, 317.50 in x 282.702 x 255.52 mm
  • Housing Height
    10.0600 in, 255.52 mm
  • Housing Length
    12.5000 in, 317.50 mm
  • Housing Width
    11.1300 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Length
    12.5000 in, 317.50 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Low Base, Vertical Output Shaft
  • Manufacturer Catalog Number
    GR-DVLMQ830-200-RU1-56
  • Weight
    99 lbs, 44.906 kg
  • Horsepower
    0.566 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.566 hp;0.422 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    4076 in-lbs;460.527 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    11.1300 in, 282.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text