Overview
Mfr description
GRV30205103.00 GR-DVLMQ830-1200-RU1-56
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size830
- Manufacturer Catalog NumberGR-DVLMQ830-1200-RU1-56
- Weight99 lbs, 44.91 kg
- Gearbox Component TypeGearbox
- Case Size830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data