Motion
GR-DVLMQ830-1500-RU1-56

GROVE GEAR
GR-DVLMQ830-1500-RU1-56

GR-DVLMQ830-1500-RU1-56
MI ITEM #19052897
MFR #GR-DVLMQ830-1500-RU1-56
List Price$5,534.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DVLMQ830-1500-RU1-56

GR-DVLMQ830-1500-RU1-56
MI ITEM #19052897
MFR #GR-DVLMQ830-1500-RU1-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,534.52/each for your price

Overview

Mfr description
GRV30205122.00 GR-DVLMQ830-1500-RU1-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.206 hp
  • Horsepower Rating Normal Duty
    0.206 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Dimensions
    12.5000 in x 8.0000 in x 10.0600 in, 317.50 mm x 203.20 mm x 255.52 mm
  • Housing Height
    10.0600 in, 255.52 mm
  • Housing Length
    12.5000 in, 317.50 mm
  • Housing Width
    2.5000 in
  • Series
    GR
  • Length
    12.5000 in, 317.50 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-DVLMQ830-1500-RU1-56
  • Weight
    99 lbs, 44.906 kg
  • Input Style
    C-Face Quill
  • Output
    0.067 hp;0.05 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    3537 in-lbs;399.626 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    830
  • Width
    8.0000 in, 203.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text