Motion
GRV30212303.24

GROVE GEAR
GRV30212303.24

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56 Frame
MI ITEM #19052900
MFR #GRV30212303.24
List Price$6,505.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV30212303.24

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56 Frame
MI ITEM #19052900
MFR #GRV30212303.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,505.23/each for your price

Overview

Mfr description
GRV30212303.24

Specifications

  • Ratio
    1200:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DVHHMQ830-1200-R6-56-24
  • Weight
    100 lbs, 45.359 kg
  • Nominal Ratio
    1200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text