Motion
GRV32002071.31

GROVE GEAR
GRV32002071.31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
Mi Item #19052910
MFR #GRV32002071.31
Price$6,015.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV32002071.31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
Mi Item #19052910
MFR #GRV32002071.31

Mfr description
GRV32002071.31 GR-VLHMQ832-80-L-56-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,015.13/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    90 lbs, 40.82 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-VLHMQ832-80-L-56-31
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)