Motion
GRV32002365.32

GROVE GEAR
GRV32002365.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 210 Frame
MI ITEM #19052914
MFR #GRV32002365.32
List Price$5,828.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV32002365.32

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 210 Frame
MI ITEM #19052914
MFR #GRV32002365.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,828.61/each for your price

Overview

Mfr description
GRV32002365.32 GR-VHHM832-10-L-210-32

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-VHHM832-10-L-210-32
  • Weight
    91 lbs, 41.28 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text