Motion
GRV32201100.24

GROVE GEAR
GRV32201100.24

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, 56 Frame
MI ITEM #19052915
MFR #GRV32201100.24
List Price$7,621.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV32201100.24

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, 56 Frame
MI ITEM #19052915
MFR #GRV32201100.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,621.84/each for your price

Overview

Mfr description
GRV32201100.24 GR-DVLHMQ832-750-L1-56-24

Specifications

  • Ratio
    24:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-DVLHMQ832-750-L1-56-24
  • Weight
    111 lbs, 50.349 kg
  • Nominal Ratio
    24:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought