Motion
GRV42005282.00

GROVE GEAR
GRV42005282.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19052931
MFR #GRV42005282.00
List Price$6,666.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV42005282.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19052931
MFR #GRV42005282.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,666.63/each for your price

Overview

Mfr description
GRV42005282.00 GR-VLMQ842-60-RU-56

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-VLMQ842-60-RU-56
  • Weight
    166 lbs, 75.296 kg
  • Nominal Ratio
    60:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought