Motion
GRV42405170.24

GROVE GEAR
GRV42405170.24

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 180 Frame
MI ITEM #19052936
MFR #GRV42405170.24
List Price$10,562.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV42405170.24

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 180 Frame
MI ITEM #19052936
MFR #GRV42405170.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,562.71/each for your price

Overview

Mfr description
GRV42405170.24

Specifications

  • Ratio
    75:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DXVLHMQ842-75-R1-180-24
  • Weight
    231 lbs, 104.78 kg
  • Nominal Ratio
    75:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text