Motion
GRV52001121.40

GROVE GEAR
GRV52001121.40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 250 Frame
MI ITEM #19052938
MFR #GRV52001121.40
List Price$12,798.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV52001121.40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 250 Frame
MI ITEM #19052938
MFR #GRV52001121.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,798.19/each for your price

Overview

Mfr description
GRV52001121.40 GR-VLHMQ852-5-R-250-40

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    250
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-VLHMQ852-5-R-250-40
  • Weight
    272 lbs, 123.377 kg
  • Nominal Ratio
    40:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text