Motion
GRV52214314.00

GROVE GEAR
GRV52214314.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19052946
MFR #GRV52214314.00
List Price$13,010.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV52214314.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 900:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19052946
MFR #GRV52214314.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,010.47/each for your price

Overview

Mfr description
GRV52214314.00 GR-DVHMQ852-300-RD3-140

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    900:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.516 hp
  • Horsepower Rating Normal Duty
    1.516 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    24049 in/lb;2717.16 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-DVHMQ852-300-RD3-140
  • Weight
    328 lbs, 148.78 kg
  • Horsepower
    1.516 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    900:1
  • Output
    0.725 hp;0.54 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    24049 in-lbs;2717.16 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text