Motion
NH8180507.12

GROVE GEAR
NH8180507.12

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 0.6250 in Input Size, Hollow Output, Hollow Output
MI ITEM #19052953
MFR #NH8180507.12
List Price$2,106.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8180507.12

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 0.6250 in Input Size, Hollow Output, Hollow Output
MI ITEM #19052953
MFR #NH8180507.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,106.76/each for your price

Overview

Mfr description
NH8180507.12 NH-H818-30-H1-12

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.741 hp
  • Horsepower Rating Normal Duty
    0.741 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    614 in/lb;69.37 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    NH
  • Length
    4.4500 in, 113.03 mm
  • Manufacturer Reducer Size
    H818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    NH-H818-30-H1-12
  • Weight
    18 lbs, 8.16 kg
  • Horsepower
    0.741 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    30:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shaft Length
    1.3800 in;35.05 mm
  • Torque Rating (in-lb)
    614 in-lbs;69.37 Nm
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text