Motion
NH8180623.16

GROVE GEAR
NH8180623.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052954
MFR #NH8180623.16
List Price$2,359.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8180623.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052954
MFR #NH8180623.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,359.79/each for your price

Overview

Mfr description
NH8180623.16 NH-HMQ818-20-H2-56-16

Specifications

  • Bushing Kit
    H2
  • Case Size
    818
  • Manufacturer Catalog Number
    NH-HMQ818-20-H2-56-16
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    21 lbs, 9.53 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought