Motion
NH8185006.00

GROVE GEAR
NH8185006.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19052957
MFR #NH8185006.00
List Price$2,043.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8185006.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19052957
MFR #NH8185006.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,043.51/each for your price

Overview

Mfr description
NH8185006.00 NH-FMQ818-60-RL-56--

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56C
  • Series
    NH
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    NH-FMQ818-60-RL-56--
  • Weight
    22 lbs, 9.979 kg
  • Nominal Ratio
    60:1
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought