Motion
NH8185052.00

GROVE GEAR
NH8185052.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19052963
MFR #NH8185052.00
List Price$2,043.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8185052.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19052963
MFR #NH8185052.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,043.51/each for your price

Overview

Mfr description
NH8185052.00 NH-FMQ818-100-RL-56

Specifications

  • Ratio
    100:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    NH-FMQ818-100-RL-56
  • Weight
    22 lbs, 9.98 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text