Motion
NH8210622.24

GROVE GEAR
NH8210622.24

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19052967
MFR #NH8210622.24
List Price$2,696.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8210622.24

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19052967
MFR #NH8210622.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,696.25/each for your price

Overview

Mfr description
NH8210622.24 NH-HMQ821-15-H2-56-24

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56C
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    NH-HMQ821-15-H2-56-24
  • Weight
    26 lbs, 11.79 kg
  • Nominal Ratio
    15:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text