Motion
NH8215123.00

GROVE GEAR
NH8215123.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19052973
MFR #NH8215123.00
List Price$3,797.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8215123.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19052973
MFR #NH8215123.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,797.35/each for your price

Overview

Mfr description
NH8215123.00 NH-WFHMQ821-60-HL-56-20

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Series
    NH
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    NH-WFHMQ821-60-HL-56-20
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    60:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text