Motion
NH-HM824-60-H1-56-16

GROVE GEAR
NH-HM824-60-H1-56-16

NH-HM824-60-H1-56-16
MI ITEM #19052976
MFR #NH-HM824-60-H1-56-16
List Price$3,211.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-HM824-60-H1-56-16

NH-HM824-60-H1-56-16
MI ITEM #19052976
MFR #NH-HM824-60-H1-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,211.25/each for your price

Overview

Mfr description
NH8240522.16 NH-HM824-60-H1-56-16

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.967 hp
  • Horsepower Rating Normal Duty
    0.967 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    NH
  • Length
    5.5100 in, 139.95 mm
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    NH-HM824-60-H1-56-16
  • Weight
    42 lbs, 19.05 kg
  • Input Style
    C-Face Coupling
  • Output
    0.656 hp;0.489 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1418 in-lbs;160.21 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1300 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text