Overview
Mfr description
NH8240611.16 NH-HMQ824-50-H2-56-16
Specifications
- Ratio50:1
- NEMA / IEC Frame Size56
- SeriesNH
- Bushing KitH2
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberNH-HMQ824-50-H2-56-16
- Weight47 lbs
- Nominal Ratio50:1
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data