Motion
NH8243613.16

GROVE GEAR
NH8243613.16

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19052985
MFR #NH8243613.16
List Price$4,201.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8243613.16

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19052985
MFR #NH8243613.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,201.35/each for your price

Overview

Mfr description
NH8243613.16 NH-WHMQ824-60-H2-56-16

Specifications

  • Ratio
    60:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    NH-WHMQ824-60-H2-56-16
  • Weight
    40 lbs, 18.14 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text