Motion
NH8244515.19

GROVE GEAR
NH8244515.19

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19052988
MFR #NH8244515.19
List Price$4,880.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8244515.19

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19052988
MFR #NH8244515.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,880.07/each for your price

Overview

Mfr description
NH8244515.19 NH-DXHMQ824-200-H11-56-19

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.284 hp
  • Horsepower Rating Normal Duty
    0.284 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    8 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    2048 in/lb;231.392 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    6.9400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    NH
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    NH-DXHMQ824-200-H11-56-19
  • Weight
    59 lbs
  • Horsepower
    0.284 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.284 hp;0.212 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1900 in, 30.23 mm
  • Torque Rating (in-lb)
    2048 in-lbs;231.392 Nm
  • Bore Diameter
    1.1900 in, 30.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought